Corning 4091 Stripettor™ Plus Pipetting Controller, 230V

Representative image only.

Corning 4091 Stripettor™ Plus Pipetting Controller, 230V

Corning | Mfr: 4091| Item: 1594182

Ergonomic, lightweight, and designed for use with most brands of serological pipets

Call For Price

Call For Price
Product Description

Includes

Operational Manual, Lithium battery with charger, charging stand and PTFE 0.2 µm filters

Key Features

  • Precise control of aspiration and dispensing
  • Sutiable for all types of glass and plastic serological pipets from 1 mL to 100 mL
  • Settings for blow out or slow “gravity” dispensing
  • Autoclavable pipette holder
  • Fast aspiration and dispensing speed at highest setting: 25 mL in 2.5 seconds

More About this Item

The unit operates on a rechargeable Lithium battery that provides 4.5 hours of continuous use. A battery indicator light lets the user know when it’s time to recharge.

Specifications
  • SterileNo
  • Min Dispensing (mL)1
  • Max Dispensing (mL)100
  • DescriptionStripettor™ Plus Pipetting Controller, 230V
Reviews
Q&A