Cooper-Atkins DPP400W-0-8 Waterproof Digital Pen Style Thermometer, Reduced Tip

Representative image only.

Cooper-Atkins DPP400W-0-8 Waterproof Digital Pen Style Thermometer, Reduced Tip

Cooper-Atkins | Mfr: DPP400W-0-8| Item: 9002502

Ideal for use in the food industry and all other general applications

₹8,600.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹8,600.00INR / Each

Buy It Together

Current Item

Cooper-Atkins DPP400W-0-8 Waterproof Digital Pen Style Thermometer, Reduced Tip
Cooper-Atkins DPP400W-0-8 Waterproof Digital Pen Style Thermometer, Reduced Tip
9002502

₹8,600.00INR / Each
+ =
Total Price 27300.00 ADD 2 ITEMS TO CART
Product Description

Includes

protective case with pocket clip and one 1.5V LR44 battery.

Key Features

  • NSF approved
  • Limited Lifetime Warranty

More About this Item

Antimicrobial protection added to all plastic components. Thermometer is factory calibrated to three temperature points and guaranteed to never need field adjustment. Features include IP67 rating, stainless steel shaft, 6-second response time, °F/°C switchable ranges, hold function, min/max reading, and auto-off.

Conformite EuropeenneIP 65Limited Lifetime WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)92
  • Min Temperature (° C)-40
  • Max Temperature (° C)200
  • Accuracy±2.0°
  • Resolution0.1°
  • Display Type0.25" Display
  • No. of Probe(s) Included1
  • Probe Length (in)2 3/4
  • Battery1 1.5V LR44 (included)
  • DescriptionWaterproof Digital Pen Style Thermometer, Reduced Tip
  • WarrantyLimited Lifetime
Reviews
Q&A