Cooper-Atkins 2560 Big Digital Display Thermometer, NSF Approved

Representative image only.

Cooper-Atkins 2560 Big Digital Display Thermometer, NSF Approved

Cooper-Atkins | Mfr: 2560| Item: 9002547

Call For Price

Call For Price
Product Description

Includes

one 3V CR2032 button-cell battery.

Key Features

  • NSF, CE, RoHs, WEEE certified
  • Min/Max with Reset; Freeze / Refrigerator symbols
  • Guaranteed accurate for life
  • Temperature range -22 to 122F (-30 to 50C)
  • 3-9/16 inch x 1-1/4 inch x 3-1/2 inch
  • LCD 1.875 inches x .750 inches / 48mm x 19mm
  • FDA compliant ABS plastic housing and frame w/antimicrobial protection
  • Battery life 200 days (Low Battery indicator)
  • Limited Lifetime Warranty

More About this Item

NSF-Certified digital refrigerator / freezer thermometer. With a large, easy-to-read display, it is designed to hang or stand within the food zone inside cold storage cabinets. The unique ABS plastic frame design is removable for easy cleaning. Both the thermometer and frame are splash-resistant and incorporate anti-microbial additive that helps to inhibit bacteria growth.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Types Of Probes AcceptedType K
  • Min Temperature (° F)-22
  • Max Temperature (° F)122
  • Min Temperature (° C)-30
  • Max Temperature (° C)50
  • Resolution0.1°
  • Mounting TypeDesktop or wall-mount
  • Min/Max FunctionYes
  • Width (in)3 3/4
  • Depth (in)7/8
  • Battery Life200 Days
  • Battery1 3V CR2032 (included)
  • DescriptionBig Digital Display Thermometer, NSF Approved
  • WarrantyLimited Lifetime
Reviews
Q&A