COMARK T200L 1" Dial Latte Thermometer with 5-Inch Stem and Clip

Representative image only.

COMARK T200L 1" Dial Latte Thermometer with 5-Inch Stem and Clip

COMARK | Mfr: T200L| Item: 9002583

Tough, durable, accurate

₹1,500.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹1,500.00INR / Each

Buy It Together

Current Item

COMARK T200L 1" Dial Latte Thermometer with 5-Inch Stem and Clip
COMARK T200L 1" Dial Latte Thermometer with 5-Inch Stem and Clip
9002583

₹1,500.00INR / Each
+ =
Total Price 20200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Special color indication over frothing range
  • 5 inch stem with clip
  • Temperature range 100 to 200F
  • Stainless steel construction
  • Includes stainless steel clip
  • Magnifying, water-tight dial cover
  • 1 division accuracy
  • 1 year warranty

More About this Item

Comark's Coffee Thermometer ensures hot beverages, both at home and in the restaurant are served at the recommended temperatures for coffee, hot chocolate and steamed milk.

1 Year Warranty
Specifications
  • Min Temperature (° F)100
  • Max Temperature (° F)200
  • Division (° F)2
  • Dial Size (in)1
  • Stem Length (in)5
  • Description1" Dial Latte Thermometer with 5-Inch Stem and Clip
  • Warranty1 year
Reviews
Q&A