COMARK KM400AP Allergen Digital Pocket Thermometer; -58 to 400°F

Representative image only.

COMARK KM400AP Allergen Digital Pocket Thermometer; -58 to 400°F

COMARK | Mfr: KM400AP| Item: 9002585

Ideal for use in the food industry and all other general applications

₹6,300.00INR / Each

for an additional
₹18,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹6,300.00INR / Each

Buy It Together

Current Item

COMARK KM400AP Allergen Digital Pocket Thermometer; -58 to 400°F
COMARK KM400AP Allergen Digital Pocket Thermometer; -58 to 400°F
9002585

₹6,300.00INR / Each
+ =
Total Price 25000.00 ADD 2 ITEMS TO CART
Product Description

Includes

Protective probe sheath with pocket clip and battery.

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • Color-coded for food safety
  • Purple color is for allergens
  • Thin tip, response in under 6 seconds
  • Temperature range of -58 to 400F/-50 to 200C
  • Accuracy in the food zone: ± 2°F or 1°C
  • Resolution: 0.1°F or 0.1°C
  • Easy-to-read LCD readout
  • Has on/off button
  • 5" stainless steel stem
  • Has storage sleeve with clip
  • 1.5 volt battery included
  • NSF listed
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

This Comark Digital Thermometer is color-coded purple for food allergens. It helps prevent cross-contamination and provide food safety. This thermometer has a temperature range of -58 to 400°F, and can also display Celsius temperatures. It has an easy-to-read LCD readout with one second updates. This thermometer also has an on/off button to help preserve battery life.

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeBimetal
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)400
  • Min Temperature (° C)-50
  • Max Temperature (° C)200
  • Resolution0.1°
  • Width (in)8
  • Depth (in)1
  • Stem Length (in)3
  • Battery Life1 year
  • DescriptionAllergen Digital Pocket Thermometer, -58 to 400°F
  • Warranty1 year
Reviews
Q&A