COMARK Handheld Differential Pressure Gauge, 0 to 350 mbar, Intrinsically Safe

Representative image only.

COMARK Handheld Differential Pressure Gauge, 0 to 350 mbar, Intrinsically Safe

COMARK | Mfr: C9503/IS| Item: 6860006

Intrinsically safe models are ideal for refineries, petrochemical plants, and mines - certified EEx ia IIC T4


for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Buy It Together

Current Item

COMARK Handheld Differential Pressure Gauge, 0 to 350 mbar, Intrinsically Safe
COMARK Handheld Differential Pressure Gauge, 0 to 350 mbar, Intrinsically Safe
6860006

₹153,000.00INR / Each
+ + =
Total Price 196000.00 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Select one of nine units
  • Features zero, hold, max., min., out of range, and low battery functions
  • Smooth fluctuating readings with filter functions
  • Displays average of sixteen pressure readings
  • 1 year warranty

More About this Item

What's included: one 9 V battery, two 2-ft lengths of nylon tubing. Intrinsically safe models also include an allen wrench (for battery replacement), and a hard plastic carrying case.

1 Year WarrantyIntrinsically SafeIP 67
Specifications
  • Accuracy±0.2% full-scale
  • Process Connection1/8" BSP(F)
  • Unit Of MeasurementPSI, mbar, inH2O, inHg, mmHg, torr, kPa, cmH2O, kg/cm²
  • Display4-digit LCD, 7/16" H
  • Battery Type1 9V (included)
  • Battery Life90 hours
  • Enclosure RatingIP67
  • Media CompatibilityClean, noncorrosive, inert gases
  • Resolution0.1 mbar
  • DescriptionHandheld Differential Pressure Gauge, 0 to 350 mbar, Intrinsically Safe
  • Warranty1 year
Reviews
Q&A