COMARK DT400Y Yellow High-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F

Representative image only.

COMARK DT400Y Yellow High-Accuracy Waterproof Digital Pocket Thermometer; -4 to 400°F

COMARK | Mfr: DT400Y| Item: 9002556

Ideal for use in the food industry and all other general applications

₹8,000.00INR / Each

₹8,000.00INR / Each
Product Description

Includes

Protective probe sheath with pocket clip and one 1.5 V button cell battery

Key Features

  • Typical response time is 30 seconds for 99% of new readings
  • 304 stainless steel penetration stem
  • NSF approved
  • 1 year warranty

More About this Item

These thermometers come in a wide range of styles for all your kitchen applications. All boast an antimicrobial coating that reduces cross-contamination.

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-4
  • Max Temperature (° F)400
  • Min Temperature (° C)-20
  • Max Temperature (° C)200
  • Accuracy±1.0°F (±0.5°C)
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.5
  • Battery1 1.5V Silver Oxide (included)
  • DescriptionYellow Digital Pocket Thermometer with Boot; -4 to 400°F
  • Warranty1 year
Reviews
Q&A