COMARK C9501/IS IS Pressure Meter 0/2psi Intrinsically Safe Pressure Meter

Representative image only.

COMARK C9501/IS IS Pressure Meter 0/2psi Intrinsically Safe Pressure Meter

COMARK | Mfr: C9501/IS| Item: 6845733

Multi-scale pressure meters

₹153,000.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹153,000.00INR / Each

Buy It Together

Current Item

COMARK C9501/IS IS Pressure Meter 0/2psi Intrinsically Safe Pressure Meter
COMARK C9501/IS IS Pressure Meter 0/2psi Intrinsically Safe Pressure Meter
6845733

₹153,000.00INR / Each
+ + =
Total Price 196000.00 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V carbon zinc battery.

Key Features

  • Multiple pressure scales with selected scale held in memory
  • Intrinsically Safe models available
  • Stylish, rugged ABS case, dust and waterproof to IP67, BS EN 60529, and IEC 529
  • Choice of four ranges: 0 to ±2 psi (0 to ±140 mbar), 0 to ±5 psi (0 to ±350 mbar), 0 to ±30 psi (0 to ±2000 mbar), and 0 to ±100 psi (0 to ±6900 mbar)
  • High accuracy
  • Selectable auto switch off
  • Gauge (single input) or differential (double input) measurement of positive and negative (vacuum) pressures
  • Adjustable zero value to compensate for ambient temperature
  • Records maximum and minimum pressures
  • Hold function with held readings displayed in any scale
  • Averaged reading function to filter out transient reading
  • 6 month warranty

More About this Item

All generally used pressure scales are standard in each instrument, practically eliminating the need to purchase extra meters as measurement requirements change. Each model has a carefully selected measurement range and can measure positive and negative (vacuum) gauge or differential pressures.Measurements, including maximum and minimum readings, can be held and displayed in any available scale. The adjustable zero value, to compensate for ambient temperature fluctuations, is also permanently held in memory, until changed by the user. The selectable, averaged reading function provides a further aid to accuracy by filtering out transient readings to give a more stable displayed reading. Each instrument can display its maximum pressure and has over-range indication.

6 Month Warranty
Specifications
  • Accuracy±0.2% full-scale
  • Min Pressure (PSI)-2
  • Max Pressure (PSI)2
  • Process Connection1/8" BSP(F)
  • Unit Of Measurementpsi, mbar, " WC, " Hg, Torr, Pa, kPa, mm WC, cm WC, kg/cm²
  • Battery Type1 9V carbon zinc (included)
  • Battery Life90 hours
  • Enclosure RatingIP67
  • HousingABS plastic
  • Media CompatibilityClean, dry, noncorrosive gases
  • Resolution0.001 psi
  • DescriptionIS Pressure Meter 0/2psi Intrinsically Safe Pressure Meter
  • Warranty6 month
Reviews
Q&A