Cole-Parmer Wooden Test Tube Holder, 1/ea

Representative image only.

Cole-Parmer Wooden Test Tube Holder, 1/ea

Cole-Parmer | Item: 0673905

₹3,200.00INR / Each

₹3,200.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured from hardwood construction, this sturdy wood rack is polished to minimize damage to surface from spills. Rack features six 25-mm holes and six drying pins. Sturdy 1/2"-thick base prevents rack from tipping.

1 Year Warranty
Specifications
  • Min Tube Size (mm)0
  • Max Tube Size (mm)25
  • Tubes Held6
  • Length (in)10 1/2
  • Width (in)2 3/4
  • Height (in)3 3/4
  • Length (mm)266
  • Width (mm)69
  • MaterialWood
  • DescriptionWooden Test Tube Holder, 1/ea
  • Warranty1 year
Reviews
Q&A