Cole-Parmer Women's Easy Care Poly/Cotton Blend Lab Coat, XX-Large (20-22)

Representative image only.

Cole-Parmer Women's Easy Care Poly/Cotton Blend Lab Coat, XX-Large (20-22)

Cole-Parmer | Item: 7890179

Made of 65% polyester/35% cotton blend for easy care

₹14,900.00INR / Each

₹14,900.00INR / Each
Product Description

Key Features

  • Measures 29" wide at the chest
  • 23.5"L sleeves

More About this Item

Knee-length lab coats feature one upper left breast pocket, two roomy lower pockets, and a sewn-down back belt. Side-slits allow easy access to pants' pockets.

Note: Women's sizes correspond to women's dress sizes.

Specifications
  • Length (in)42
  • Length (cm)107
  • MaterialPolyester / Cotton
  • Width (in)29
  • ColorWhite
  • Womens SizeXX-Large (20-22)
  • DescriptionWomen's Easy Care Poly/Cotton Blend Lab Coat, XX-Large
Reviews
Q&A