Cole-Parmer Women's Easy Care Poly/Cotton Blend Lab Coat, X-Large (16-18)

Representative image only.

Cole-Parmer Women's Easy Care Poly/Cotton Blend Lab Coat, X-Large (16-18)

Cole-Parmer | Item: 7890178

Made of 65% polyester/35% cotton blend for easy care

₹13,400.00INR / Each

₹13,400.00INR / Each
Product Description

Key Features

  • Measures 27" wide at the chest
  • 23.5"L sleeves

More About this Item

Knee-length lab coats feature one upper left breast pocket, two roomy lower pockets, and a sewn-down back belt. Side-slits allow easy access to pants' pockets.

Note: Women's sizes correspond to women's dress sizes.

Specifications
  • Length (in)41
  • Length (cm)104
  • MaterialPolyester / Cotton
  • Width (in)27
  • ColorWhite
  • Womens SizeX-Large (16-18)
  • DescriptionWomen's Easy Care Poly/Cotton Blend Lab Coat, X-Large
Reviews
Q&A