Cole-Parmer Women's Easy Care Poly/Cotton Blend Lab Coat, Small (4-6)

Representative image only.

Cole-Parmer Women's Easy Care Poly/Cotton Blend Lab Coat, Small (4-6)

Cole-Parmer | Item: 7890175

Made of 65% polyester/35% cotton blend for easy care

₹6,900.00INR / Each

₹6,900.00INR / Each
Product Description

Key Features

  • Measures 24" wide at the chest
  • 22.5"L sleeves

More About this Item

Knee-length lab coats feature one upper left breast pocket, two roomy lower pockets, and a sewn-down back belt. Side-slits allow easy access to pants' pockets.

Note: Women's sizes correspond to women's dress sizes.

Specifications
  • Length (in)39
  • Length (cm)99
  • MaterialPolyester / Cotton
  • Width (in)24
  • ColorWhite
  • Womens SizeSmall (4-6)
  • DescriptionWomen's Easy Care Poly/Cotton Blend Lab Coat, Small
Reviews
Q&A