Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 500mL; 12/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 500mL; 12/PK

Cole-Parmer | Item: 0604830

Ideal for sensitive sample requirements

₹17,700.00INR / Pkg of 12

₹17,700.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 500mL; 12/PK
Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 500mL; 12/PK
0604830

₹17,700.00INR / Pkg of 12
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+
Cole-Parmer Replacement Cap, PP, 53mm; 12/PK
6300012

₹5,400.00INR / Pkg of 12
=
Total Price 25800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof screw caps
  • Autoclavable
  • 1 year warranty

More About this Item

These bottles are suitable whenever autoclaving is required. All bottles have leakproof polypropylene (PP) screw closures.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)500
  • Capacity (L)0.5
  • Capacity (oz)16
  • Capacity (Gal)0.132100396301189
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene
  • Cap / Stopper Size53
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)43.8
  • Neck Inside Diameter (ID) (in)1 23/32
  • Outside Diameter (OD) (in)2 19/32
  • Outside Diameter (OD) (cm)6.6
  • Overall Height (in)6 29/64
  • Overall Height (cm)16.4
  • Overall Depth (in)2 19/32
  • Overall Depth (cm)6.6
  • Overall Width (in)2 19/32
  • Overall Width (cm)6.6
  • DescriptionWide-Mouth Plastic Bottle, PPCO, 500mL; 12/PK
  • Warranty1 year
Reviews
Q&A