Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 250mL; 12/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 250mL; 12/PK

Cole-Parmer | Item: 0604820

Ideal for sensitive sample requirements

₹12,300.00INR / Pkg of 12

₹12,300.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 250mL; 12/PK
Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 250mL; 12/PK
0604820

₹12,300.00INR / Pkg of 12
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+
Cole-Parmer Replacement Cap, PP, 43mm; 12/PK
6300010

₹3,700.00INR / Pkg of 12
=
Total Price 18700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof screw caps
  • Autoclavable
  • 1 year warranty

More About this Item

These bottles are suitable whenever autoclaving is required. All bottles have leakproof polypropylene (PP) screw closures.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • Capacity (Gal)0.0660501981505945
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene
  • Cap / Stopper Size43
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)32
  • Neck Inside Diameter (ID) (in)1 17/64
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • Overall Depth (in)2 2/5
  • Overall Depth (cm)6.1
  • Overall Width (in)2 2/5
  • Overall Width (cm)6.1
  • DescriptionWide-Mouth Plastic Bottle, PPCO, 250mL; 12/PK
Reviews
Q&A