Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 125mL; 500/CS

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 125mL; 500/CS

Cole-Parmer | Item: 0604850

Ideal for sensitive sample requirements

₹197,000.00INR / Case of 500

₹197,000.00INR / Case of 500

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 125mL; 500/CS
Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 125mL; 500/CS
0604850

₹197,000.00INR / Case of 500
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
=
Total Price 199700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof screw caps
  • Autoclavable
  • 1 year warranty

More About this Item

These bottles are suitable whenever autoclaving is required. All bottles have leakproof polypropylene (PP) screw closures.

1 Year Warranty
Specifications
  • Capacity (mL)125
  • Capacity (oz)4
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Neck Inside Diameter (ID) (mm)28
  • Outside Diameter (OD) (in)2
  • Outside Diameter (OD) (cm)5
  • Overall Height (in)4
  • Overall Height (cm)9.9
  • DescriptionWide-Mouth Plastic Bottle, PPCO; 125mL
  • Warranty1 year
Documents & Certificates

Certificate of Analysis

Enter lot number
or click to view a Sample C of A
Reviews
Q&A