Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK

Cole-Parmer | Item: 0604840

Ideal for sensitive sample requirements

₹13,500.00INR / Pkg of 6

₹13,500.00INR / Pkg of 6

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
Cole-Parmer Wide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
0604840

₹13,500.00INR / Pkg of 6
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+
Cole-Parmer Replacement Cap, PP, 63mm; 12/PK
6300014

₹7,700.00INR / Pkg of 12
=
Total Price 23900.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof screw caps
  • Autoclavable
  • 1 year warranty

More About this Item

These bottles are suitable whenever autoclaving is required. All bottles have leakproof polypropylene (PP) screw closures.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • Capacity (Gal)0.264200792602378
  • MaterialPolypropylene Copolymer
  • Cap MaterialPolypropylene
  • Cap / Stopper Size63
  • Cap Colornatural
  • Bottle Colornatural
  • Autoclavableyes
  • Neck Inside Diameter (ID) (mm)52
  • Neck Inside Diameter (ID) (in)2 3/64
  • Outside Diameter (OD) (in)3 35/64
  • Outside Diameter (OD) (cm)9
  • Overall Height (in)7 23/32
  • Overall Height (cm)19.6
  • Overall Depth (in)3 35/64
  • Overall Depth (cm)9
  • Overall Width (in)3 35/64
  • Overall Width (cm)9
  • DescriptionWide-Mouth Plastic Bottle, PPCO, 1000mL; 6/PK
  • Warranty1 year
Reviews
Q&A