Cole-Parmer Wide-Mouth Plastic Bottle, PP, 60mL (2 oz); 12/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, PP, 60mL (2 oz); 12/PK

Cole-Parmer | Item: 0604556

Wide-mouth opening provides easier filling and sampling

₹4,100.00INR / Pkg of 12

₹4,100.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, PP, 60mL (2 oz); 12/PK
Cole-Parmer Wide-Mouth Plastic Bottle, PP, 60mL (2 oz); 12/PK
0604556

₹4,100.00INR / Pkg of 12
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PPCO, 60mL; 12/PK
0603426

₹2,700.00INR / Pkg of 12
+ + =
Total Price 47500.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene closure.

Key Features

  • Leakproof and chemical resistance
  • FDA 21 CFR compliant for food contact
  • Free of heavy metals and RoHS compliant
  • BPA and Phthalate free
  • Approved for use from -40 to 250°F (-40 to 121°C)
  • Autoclavable
  • 1 year warranty

More About this Item

Manufactured from USP Class VI virgin polypropylene (PP) resin, these wide mouth bottles offer excellent chemical resistance and clarity. Precision molded for consistent wall thickness and smooth interior and exterior sufaces. The wide mouth opening is perfect for sample collection and allows easy filling and emptying of solids, powders, and viscous liquids.

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)60
  • Capacity (L)0.06
  • Capacity (oz)2
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size28 mm
  • Cap ColorNatural
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)-40
  • Neck Inside Diameter (ID) (mm)21
  • Neck Inside Diameter (ID) (in)53/64
  • Outside Diameter (OD) (in)1 1/2
  • Outside Diameter (OD) (cm)3.8
  • Overall Height (in)3 3/8
  • Overall Height (cm)8.6
  • DescriptionWide-Mouth Plastic Bottle, PP, 60mL (2 oz); 12/PK
  • Warranty1 year
Reviews
Q&A