Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 250mL; 12/PK

Representative image only.

Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 250mL; 12/PK

Cole-Parmer | Item: 0604340

Get better sample visibility

₹10,200.00INR / Pkg of 12

₹10,200.00INR / Pkg of 12

Buy It Together

Current Item

Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 250mL; 12/PK
Cole-Parmer Wide-Mouth Plastic Bottle, LDPE, 250mL; 12/PK
0604340

₹10,200.00INR / Pkg of 12
+ +
Cole-Parmer Replacement Cap, PP, 43mm; 12/PK
6300010

₹3,700.00INR / Pkg of 12
+
Cole-Parmer Narrow-Mouth Plastic Bottle, PFA, 100mL
0605291

₹7,500.00INR / Each
+
Cole-Parmer Heavy-Duty Plastic Bottle, HDPE, 2000mL; 2/PK
0602560

₹9,900.00INR / Pkg of 2
+ =
Total Price 93600.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Polypropylene screw closures.

Key Features

  • Leakproof polypropylene screw closures
  • Withstand temperatures to -148°F (-100°C)
  • 1 year warranty

More About this Item

Easy to fill, translucent, flexible, and impact resistant LDPE bottles offer better content visibility than high-density polyethylene (HDPE) and low trace metal content. All have leakproof linerless polypropylene (PP) screw closures, suitable for shipping liquids. Can be used for long-term storage in freezers to –148°F (–100°C).

Certificate of Analysis
For a sample Certificate of Analysis, please go to link below under RESOURCES.
If a Lot specific Certificate of Analysis is required, please call 1-800-323-4340 for assistance.

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (L)0.25
  • Capacity (oz)8
  • Capacity (Gal)0.0660501981505945
  • MaterialLow Density Polyethyene (LDPE)
  • Cap MaterialPolypropylene
  • Cap / Stopper Size43
  • Cap Colornatural
  • Bottle Colornatural
  • AutoclavableNo
  • Neck Inside Diameter (ID) (mm)32
  • Neck Inside Diameter (ID) (in)1 17/64
  • Outside Diameter (OD) (in)2 2/5
  • Outside Diameter (OD) (cm)6.1
  • Overall Height (in)5
  • Overall Height (cm)12.7
  • Overall Depth (in)2 2/5
  • Overall Depth (cm)6.1
  • Overall Width (in)2 2/5
  • Overall Width (cm)6.1
  • DescriptionWide-Mouth Plastic Bottle, LDPE, 250mL; 12/PK
  • Warranty1 year
Reviews
Q&A