Cole-Parmer Weighing Canoe with Pour Spout, 7" L x 4 1/4" W x 1" D, 240 mL; 500/CS

Representative image only.

Cole-Parmer Weighing Canoe with Pour Spout, 7" L x 4 1/4" W x 1" D, 240 mL; 500/CS

Cole-Parmer | Item: 0101809

Lets you pour weighed material without flexing dish—no more spills!

₹16,500.00INR / Case of 500

₹16,500.00INR / Case of 500
Product Description

Key Features

  • Antistatic polystyrene
  • Disposable

More About this Item

These polystyrene weigh dish facilitates pouring and dispensing. No need to flex dish to dispense liquids or solids; 20-30% thicker material for strength, stability, handling ease, and safety.

Weighing dishes have a flat bottom and will withstand 200 °F (93.3 °C). They are disposable, smooth, uniform, and inexpensive. Available in various sizes for any sample handling application.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)240
  • MaterialPolystyrene
  • Width (in)4 1/4
  • Length (in)7
  • Depth (in)1
  • DescriptionPolystyrene Weighing Dishes with Pour Spout, White, 240 mL, 500/Cs
Reviews
Q&A