Cole-Parmer Weighing Canoe with Pour Spout, 2 1/4" L x 1 3/4" W x 5/16" D, 20 mL; 250/PK

Representative image only.

Cole-Parmer Weighing Canoe with Pour Spout, 2 1/4" L x 1 3/4" W x 5/16" D, 20 mL; 250/PK

Cole-Parmer | Item: 0101802

Lets you pour weighed material without flexing dish—no more spills!

₹9,500.00INR / Pkg of 250

₹9,500.00INR / Pkg of 250
Product Description

Key Features

  • Antistatic polystyrene
  • Disposable

More About this Item

These polystyrene weigh dish facilitates pouring and dispensing. No need to flex dish to dispense liquids or solids; 20-30% thicker material for strength, stability, handling ease, and safety.

Weighing dishes have a flat bottom and will withstand 200 °F (93.3 °C). They are disposable, smooth, uniform, and inexpensive. Available in various sizes for any sample handling application.

Specifications
  • Accessory TypeWeighing Dishes, Liners, Pans, or Boats
  • Capacity (mL)20
  • MaterialPolystyrene
  • Width (in)1 3/4
  • Length (in)2 1/4
  • Depth (in)5/16
  • DescriptionWeigh Canoe with Pour Spout, 2 1/4" L x 1 3/4" W x 5/16" D, 20 mL
Documents & Certificates
Reviews
Q&A