Cole-Parmer Watch Glass, 50 mm, fits 100 mL beakers, 12/pk

Representative image only.

Cole-Parmer Watch Glass, 50 mm, fits 100 mL beakers, 12/pk

Cole-Parmer | Item: 3450850

₹2,800.00INR / Pkg of 12

₹2,800.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured from clear glass sheet (1.8 to 2.0mm thick), these watch glasses are fire ground and have polished edges. Concave shape prevents sliding and return of condensation to the beaker.

1 Year Warranty
Specifications
  • Fits Bottle / Beaker Size (mL)100
  • MaterialGlass
  • AutoclavableYes
  • Outside Diameter (OD) (cm)5
  • DescriptionWatch Glass, 50 mm, fits 100 mL beakers, 12/pk
  • Warranty1 year
Reviews
Q&A