Cole-Parmer Watch Glass 150mm 12/pk

Representative image only.

Cole-Parmer Watch Glass 150mm 12/pk

Cole-Parmer | Item: 3450862

₹8,400.00INR / Pkg of 12

₹8,400.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Manufactured from clear glass sheet (1.8 to 2.0mm thick), these watch glasses are fire ground and have polished edges. Concave shape prevents sliding and return of condensation to the beaker.

1 Year Warranty
Specifications
  • Fits Bottle / Beaker Size (mL)3000
  • MaterialGlass
  • AutoclavableYes
  • Outside Diameter (OD) (cm)15
  • Description Watch Glass 150mm 12/pk
  • Warranty1 year
Reviews
Q&A