Cole-Parmer Vortamix™ Mini Vortexer, 100-240 VAC; International

Representative image only.

Cole-Parmer Vortamix™ Mini Vortexer, 100-240 VAC; International

Cole-Parmer | Item: 0439728

Compact and powerful enough for 50-mL centrifuge tubes

₹25,800.00INR / Each

₹25,800.00INR / Each
Product Description

Includes

Red gasket cap and power adapter. Order blue, green, or purple caps to fit your preference.

Key Features

  • Press your tube to the top gasket and mix as long as needed
  • Agitate tubes at 3000 rpm with a 4.5 mm orbit—even 50-mL, conical-bottom, centrifuge tubes
  • Choose the gasket color you prefer—red is included; blue, green, and purple are available
  • 2 year warranty

More About this Item

Compact vortex shaker mixes samples in centrifuge and test tubes, up to 30 mm in diameter, with little effort. The vortex motion is activated by placing a tube on the gasket cap and pressing down lightly.

Conformite Europeenne
Specifications
  • Orbit Size (mm)4.5
  • Max Speed (rpm)3000
  • Capacity30-mm tube diameter
  • Number of Tubes1
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionMini Vortexer, 100-240 VAC; International
  • Warranty2 Years
Reviews
Q&A