Cole-Parmer Vial Rack, Acrylic; holds 40 vials up to 15mm Diameter

Representative image only.

Cole-Parmer Vial Rack, Acrylic; holds 40 vials up to 15mm Diameter

Cole-Parmer | Item: 9870254

Easily organize and hold vials securely in place

₹12,100.00INR / Each

₹12,100.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vial Rack, Acrylic; holds 40 vials up to 15mm Diameter
Cole-Parmer Vial Rack, Acrylic; holds 40 vials up to 15mm Diameter
9870254

₹12,100.00INR / Each
+ + + =
Total Price 26600.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Racks make transportation, storage, and organization of vials quick and easy
  • Acrylic rack holds 40 vials up to 15 mm diameter

More About this Item

Select from acrylic or polypropylene (PP) racks.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Max Tube Size (mm)15
  • Tubes Held40
  • Length (in)6 15/16
  • Width (in)4 1/2
  • Height (in)3/4
  • Length (mm)176
  • Width (mm)115
  • Height (mm)20
  • MaterialAcrylic
  • ColorClear
  • DescriptionVial Rack, Acrylic; holds 40 vials up to 15mm Diameter
Reviews
Q&A