Cole-Parmer Vial Rack, Acrylic; holds 25 vials up to 24mm Diameter

Representative image only.

Cole-Parmer Vial Rack, Acrylic; holds 25 vials up to 24mm Diameter

Cole-Parmer | Item: 9870255

Easily organize and hold vials securely in place

₹13,400.00INR / Each

₹13,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vial Rack, Acrylic; holds 25 vials up to 24mm Diameter
Cole-Parmer Vial Rack, Acrylic; holds 25 vials up to 24mm Diameter
9870255

₹13,400.00INR / Each
+ + + =
Total Price 27900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Racks make transportation, storage, and organization of vials quick and easy
  • Acrylic rack holds 25 vials up to 24 mm diameter

More About this Item

Select from acrylic or polypropylene (PP) racks.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Max Tube Size (mm)24
  • Tubes Held25
  • MaterialAcrylic
  • ColorClear
  • DescriptionVial Rack, Acrylic; holds 25 vials up to 24mm Diameter
Reviews
Q&A