Cole-Parmer Vial, 2 mL, SureStop Glass with Label, 9 mm Short Thread; 1000/pk

Representative image only.

Cole-Parmer Vial, 2 mL, SureStop Glass with Label, 9 mm Short Thread; 1000/pk

Cole-Parmer | Item: 9870275

Optimum vial geometry provides trouble-free autosampler operation

₹27,600.00INR / Pkg of 1000

₹27,600.00INR / Pkg of 1000
Product Description

Key Features

  • No more over tightening and deforming of septa
  • Extend autosampler needle lifetime
  • Clear glass vial with label

More About this Item

SureStop vials feature specially designed over-wind barrier to prevent the cap from being overtightened, ensuring that the septum will not be deformed, minimizing damage to the autosampler needles and preventing sample evaporation. SureStop vials are compatible with all short thread caps and septa.

Please Note: Vials, caps, and septa formerly under the Kinesis brand have now been rebranded Cole-Parmer. All the same great features and specifications, just with a new and improved look.

Specifications
  • Volume (mL)2
  • Tube MaterialGlass
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Thread9 mm; 9-425
  • Height (mm)32
  • Outside Diameter (mm)12
  • Special FeaturesLabel and filling lines
  • Description2 mL SureStop Glass Vial with Label, 9 mm Short Thread; 1000/pk
Reviews
Q&A