Cole-Parmer Vertical/Chest Freezer Rack for Mini 2" Boxes, 10 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for Mini 2" Boxes, 10 box capacity

Cole-Parmer | Item: 0439895

Easily place and retrieve from chest freezers and liquid nitrogen tanks using stainless steel dual handles

₹11,400.00INR / Each

₹11,400.00INR / Each

Buy It Together

Current Item

Cole-Parmer Vertical/Chest Freezer Rack for Mini 2" Boxes, 10 box capacity
Cole-Parmer Vertical/Chest Freezer Rack for Mini 2" Boxes, 10 box capacity
0439895

₹11,400.00INR / Each
+ =
Total Price 12240.00 ADD 2 ITEMS TO CART
Product Description

Includes

Locking rod.

Key Features

  • Accommodates mini 2" cardboard or plastic boxes
  • Locking rod securely holds boxes in place
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Depth (in)3 1/4
  • Height (in)22
  • Width (in)3 3/8
  • Depth (cm)8.2
  • Height (cm)55.9
  • Width (cm)8.6
  • Capacity10 boxes
Reviews
Q&A