Cole-Parmer Vertical/Chest Freezer Rack for 96 Deep-Well Microtube Boxes or Boxes w/ 2 1/8" Max H, 10 box capacity

Representative image only.

Cole-Parmer Vertical/Chest Freezer Rack for 96 Deep-Well Microtube Boxes or Boxes w/ 2 1/8" Max H, 10 box capacity

Cole-Parmer | Item: 0440123

Conveniently store multiple 96-well microtube boxes or boxes with 2 1/82" max height

₹19,700.00INR / Each

₹19,700.00INR / Each
Product Description

Includes

Locking rod.

Key Features

  • Included locking rod securely holds boxes in place
  • Easily place and retrieve racks using sturdy dual handles
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Racks feature sturdy handles for easy access to your samples in vertical/chest freezers.

Specifications
  • Height (in)22 1/8
  • Depth (in)3 5/8
  • Width (in)5 1/2
  • Depth (cm)9.2
  • Height (cm)56.2
  • Width (cm)14
  • Capacity10 boxes
Reviews
Q&A