Cole-Parmer VapLock™ Solvent Waste Kit, PTFE, Justrite SS, 1x1/2"NPTF, 3x1/4"NPTF, 6x1/4-28UNFF; 1/ea

Representative image only.

Cole-Parmer VapLock™ Solvent Waste Kit, PTFE, Justrite SS, 1x1/2"NPTF, 3x1/4"NPTF, 6x1/4-28UNFF; 1/ea

Cole-Parmer | Item: 1201954

Collect effluent from multiple sources while minimizing harmful solvent exhaust

₹57,600.00INR / Each

₹57,600.00INR / Each
Product Description

Includes

• 10-port PTFE manifold with stainless steel quick disconnect: (6) 1/4"-28 UNF(F), (3) 1/4" NPT(F), and (1) 1/2" NPT(F)
• Exhaust filter with Breakthrough color indicator
• PP filter adapter: 1/4" NPTM x 1/2" NPT(M)
• PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
• PTFE plugs: (6) 1/4"-28 UNF(M)
• PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
• PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
• PP barbed Y connector: 1/4" ID
• 5 feet of 1/8" OD rigid extension tubing with union connections

Key Features

  • Easily connect to Justrite safety containers using quick disconnects

More About this Item

Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a manifold, exhaust filter, adapters, plugs, and tubing—everything you need to install on a typical HPLC instrument. Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimize exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks.

Specifications
  • MaterialPolytetrafluoroethylene (PTFE)
  • Cap / Stopper SizeQuick disconnect
  • DescriptionSolvent Waste Kit, PTFE, Justrite SS, 1x1/2"NPTF, 3x1/4"NPTF, 6x1/4-28UNFF; 1/ea
Reviews
Q&A