Cole-Parmer VapLock™ Solvent Waste Kit, PP, GL45, 1x1/2" NPT, 3x1/4" NPT, 6x1/4"-28 UNF; 1/EA

Representative image only.

Cole-Parmer VapLock™ Solvent Waste Kit, PP, GL45, 1x1/2" NPT, 3x1/4" NPT, 6x1/4"-28 UNF; 1/EA

Cole-Parmer | Item: 1201874

Collect effluent from multiple sources while minimizing harmful solvent exhaust

₹52,700.00INR / Each

₹52,700.00INR / Each

Buy It Together

Current Item

Product Description

Includes

• 10-port polypropylene (PP) manifold with GL45 connection: (6) 1/4"-28 UNF(F), (3) 1/4" NPT(F), and (1) 1/2" NPT(F)
• Exhaust filter with Breakthrough color indicator
• PP filter adapter: 1/4" NPT(M) x 1/2" NPT(M)
• PP plugs: (3) 1/4" NPT(M) and (1) 1/2" NPT(M)
• PTFE plugs: (6) 1/4"-28 UNF(M)
• PP adapters for semi-rigid tubing: (2) 2.2 mm OD, (1) 2.5 mm OD, (2) 1/16" OD, and (3) 1/8" OD
• PP barbed adapters with 1/4" NPT(M) connection for soft tubing: (1) 1/8" ID, (1) 3/16" ID, (3) 1/4" ID, and (1) 3/8" ID
• PP barbed Y connector: 1/4" ID
• 5 feet of 1/8" OD PTFE extension tubing with union connections

Key Features

  • Various cap sizes available to fit your solvent container
  • 10 port manifold—1 x 1/2" NPT(F), 3 x 1/4" NPT(F), and 6 x 1/4-28 UNF(F)
  • GL45 connection
  • Polypropylene manifold

More About this Item

Use the waste kits to minimize leaks, spills, and vapor escape from solvent waste containers. Waste kits include a 10-port manifold, exhaust filter, adapters, plugs, and tubing—everything you need to install on a typical HPLC instrument. Manifold allows solvent waste to be collected from multiple effluent streams. Exhaust filter minimize exposure to harmful chemical vapors. Fittings and tubing provide leak-tight connections minimizing spills and leaks.

Specifications
  • MaterialPolypropylene(PP)
  • Cap / Stopper SizeGL45
  • Special Features1 x 1/2" NPT(F), 3 x 1/4" NPT(F), and 6 x 1/4-28 UNF(F)
  • DescriptionSolvent Waste Kit, PP, GL45, 1x1/2" NPT, 3x1/4" NPT, 6x1/4"-28 UNF; 1/EA
Reviews
Q&A