Cole-Parmer Upright Refrigerator, Glass Door, 2 to 8C, 4.2 cu ft; 230 VAC, 50 Hz

Representative image only.

Cole-Parmer Upright Refrigerator, Glass Door, 2 to 8C, 4.2 cu ft; 230 VAC, 50 Hz

Cole-Parmer | Item: 1634018

Safe cold storage in convenient compact sizes

Call For Price

Call For Price
Product Description

Key Features

  • Forced-air cooling with internal fan for maximum temperature uniformity and stability
  • Automatic defrost maintains optimum cooling capacity
  • Multiple alarm system for safe and reliable operation
  • Compressor warranty: 3 years
  • 1 year warranty

More About this Item

Designed to meet the demanding requirements of everyday use, these upright refrigerators with microprocessor controller provide energy-efficient, safe, and reliable storage of temperature-sensitive items in a variety of applications. Complete temperature alarm system features an audible buzzer and visible flashing light that will alert for failure due to high or low temperature, sensor error, door ajar, low battery, or power failure. Available with safety lock to prevent unauthorized access.

1 Year WarrantyConformite Europeenne
Specifications
  • Freezer Capacity (cu ft)4.2
  • Freezer Capacity (Liters)118
  • Min Temperature - Freezer (° C)8
  • Max Temperature - Freezer (° C)2
  • Temperature ControlMicroprocessor
  • Freezer Interior Width (cm)51.5
  • Freezer Interior Height (cm)63
  • Freezer Interior Depth (cm)41.5
  • Exterior Width (cm)59.7
  • Exterior Height (cm)83.5
  • Exterior Depth (cm)63.5
  • Number of Doors1 outer
  • Number of Shelves3
  • DisplayLED
  • Power (VAC)230
  • Power (Hz)50
  • DescriptionStableTemp 4.2 Cu Ft 2-8℃ Upright glass door refrigerator, 230 VAC, 50 Hz
  • Warranty1 year
Reviews
Q&A