Cole-Parmer Upright Freezer Rack for 96/384-Well Microtiter Plates, accepts 84 with lids or 96 without lids

Representative image only.

Cole-Parmer Upright Freezer Rack for 96/384-Well Microtiter Plates, accepts 84 with lids or 96 without lids

Cole-Parmer | Item: 0439835

Conveniently store microtiter plates

₹31,700.00INR / Each

₹31,700.00INR / Each
Product Description

Includes

Locking rods.

Key Features

  • Included locking rods keep plates in place
  • Handles on either side for quick storage and retrival of rack
  • Corrosion-resistant stainless steel construction for durability
  • Limited Lifetime Warranty

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Limited Lifetime Warranty
Specifications
  • Length (in)22
  • Width (in)5 1/2
  • Depth (in)22
  • Height (in)9 3/16
  • Depth (cm)55.9
  • Height (cm)23.3
  • Length (cm)55.9
  • Width (cm)14
  • Capacity84 plates w/lids or 96 plates w/out lids
  • WarrantyLimited Lifetime
Reviews
Q&A