Cole-Parmer Upright Freezer Rack for 96/384-Well Microtiter Plates, accepts 42 with lids or 48 without lids

Representative image only.

Cole-Parmer Upright Freezer Rack for 96/384-Well Microtiter Plates, accepts 42 with lids or 48 without lids

Cole-Parmer | Item: 0439983

Conveniently store microtiter plates

₹20,200.00INR / Each

₹20,200.00INR / Each
Product Description

Includes

Locking rods.

Key Features

  • Included locking rods keep plates in place
  • Handles on either side for quick storage and retrival of rack
  • Corrosion-resistant stainless steel construction for durability

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Width (in)5 1/2
  • Length (in)11
  • Height (in)9 3/16
  • Height (cm)23.3
  • Length (cm)28
  • Width (cm)14
  • Capacity42 plates w/lids or 48 plates w/out lids
Reviews
Q&A