Cole-Parmer Upright Freezer Eco-Rack for Standard 3" Boxes, 3 x 3 Array

Representative image only.

Cole-Parmer Upright Freezer Eco-Rack for Standard 3" Boxes, 3 x 3 Array

Cole-Parmer | Item: 0440389

Lightweight for easy handling in and out of the freezer

₹13,000.00INR / Each

₹13,000.00INR / Each

Buy It Together

Current Item

Cole-Parmer Upright Freezer Eco-Rack for Standard 3" Boxes, 3 x 3 Array
Cole-Parmer Upright Freezer Eco-Rack for Standard 3" Boxes, 3 x 3 Array
0440389

₹13,000.00INR / Each
+ =
Total Price 13630.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • An economical alternative to standard racks
  • Great for storing standard 3" cardboard, plastic, or metal boxes
  • Designed to fit major brands of upright freezers
  • Sturdy corrosion-resistant stainless steel construction

More About this Item

Racks feature handles at both ends to accommodate freezers with right- or left-handed doors.

Specifications
  • Width (in)5 1/2
  • Length (in)16 5/16
  • Height (in)9 3/8
  • Height (cm)23.8
  • Length (cm)41.5
  • Width (cm)14
  • Capacity3 x 3 Array
Reviews
Q&A