Cole-Parmer Upright Freezer Drawer Rack for 8 to 10 mL Blood Sample Tubes; 2 Drawers, holds 160 tubes

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for 8 to 10 mL Blood Sample Tubes; 2 Drawers, holds 160 tubes

Cole-Parmer | Item: 0440178

Specially designed for storing blood sample tubes

₹47,400.00INR / Each

₹47,400.00INR / Each
Product Description

Key Features

  • Drawers slide out independently for quick access and storage of sample tubes
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

Specifications
  • Height (in)9
  • Length (in)22
  • Width (in)5 1/2
  • Height (cm)22.8
  • Length (cm)55.9
  • Width (cm)14
  • Capacity2 Drawers, holds (160) 8 to 10 mL tubes
Reviews
Q&A