Cole-Parmer Upright Freezer Drawer Rack for 15 mL Centrifuge Tubes; 1 Drawer, holds 80 tubes

Representative image only.

Cole-Parmer Upright Freezer Drawer Rack for 15 mL Centrifuge Tubes; 1 Drawer, holds 80 tubes

Cole-Parmer | Item: 0440134

Drawers slide out independently for quick access and storage of sample tubes

₹31,600.00INR / Each

₹31,600.00INR / Each
Product Description

Key Features

  • Easily store large quantities of 15 and 50 mL centrifuge tubes
  • Sturdy corrosion-resistant stainless steel construction for long-term use

More About this Item

Drawer racks facilitate access to samples without having to remove the entire rack from the freezer. Easily retrieve sample boxes by simply sliding out the individual rack drawer.

Specifications
  • Width (in)5 1/2
  • Height (in)4 15/16
  • Length (in)22
  • Length (cm)55.9
  • Height (cm)12.6
  • Width (cm)14
  • Capacity1 Drawer, holds (80) 15 mL tubes
  • DescriptionUpright Freezer Drawer Rack for 15 mL Centrifuge Tubes; 1 Drawer, holds 80 tubes
Reviews
Q&A