Use with standard 2" cardboard, plastic, or metal boxes and centrifuge tubes
Built-in labelling card holders help identify drawer content
Sturdy corrosion-resistant stainless steel construction
Drawer area (per drawer): 20-5/8" x 4-1/2" (52.3 x 11.4 cm)
More About this Item
These specialized drawer racks lets you store 15 or 50-mL centrifuge tubes and storage bottles without a box. Drawer racks provide access to samples without having to remove the entire rack from the freezer.
Specifications
Height (in)9 11/16
Width (in)5 1/2
Length (in)22
Length (cm)55.9
Width (cm)14
Height (cm)24.6
Capacity2 Drawers for 8 standard 2" boxes & 1 Drawer for Storage Bottles (drawer size: 20 5/8" x 4 1/2")