Cole-Parmer Ultra-Quiet 77 Mini Lab Compressor, 230 V, 50/60 Hz

Representative image only.

Cole-Parmer Ultra-Quiet 77 Mini Lab Compressor, 230 V, 50/60 Hz

Cole-Parmer | Item: 1635189

Compact, low-vibration, quiet compressed air stations

₹689,000.00INR / Each

₹689,000.00INR / Each
Product Description

Key Features

  • Get compressed air anywhere you need it, quietly—compact design and sound enclosure
  • Quick-connect port provides simple plug-and-play use of hoses and tools
  • Control outlet pressure with the turn of a dial-up to 70 psi (4.8 bar)
  • Manage maintenance easily-filters are easy to replace and have long service lives
  • 3 year warranty

More About this Item

These versatile lab compressors are designed for point-of-use applications—move station with the integrated handle or optional transport cart. The built-in sound enclosure allows for ultra-quiet operation, and the compact design and low-vibration performance allow placement anywhere needed. Quick-release coupling port comes with a 3/8" (9.5 mm) ID hose barb insert for easy tubing connection. Quickly see outlet pressure on the analog pressure gauge and use the control knob for adjustment up to 70 psi (4.8 bar)—ideal for cleaning dust off sensitive equipment and components. Maintenance is easy to manage—replace the air intake filter annually (bi-annually for high dust areas). Air compressor station has an internal vaporization system for condensate, but under high operating temperatures or humidity will automatically drain. Place a collection pan under the overflow as needed.

3 Year Warranty
Specifications
  • Width (InchShort)13 21/32
  • Height (InchShort)12 41/64
  • Free-Air Capacity (CFM)2.72
  • Max Pressure (bar)7
  • Noise Level (dB)51
  • Tank Size (Liters)2
  • Max Temperature (° C)40
  • Max Temperature (Ambient) (° C)40
  • Duty CycleS1
  • Power (VAC)230
  • Power (Hz)50-60
  • Shipping Weight (kg)20
  • DescriptionCole-Parmer Ultra-Quiet 77 Mini Lab Compressor, 230 V, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A