Cole-Parmer Ultra-Quiet 67 Oil-Free Lab Compressor, 230V, 50/60 Hz

Representative image only.

Cole-Parmer Ultra-Quiet 67 Oil-Free Lab Compressor, 230V, 50/60 Hz

Cole-Parmer | Item: 1635187

Mobile air compressor stations for laboratory use

₹1,447,000.00INR / Each

₹1,447,000.00INR / Each
Product Description

Key Features

  • Get clean compressed air anywhere in your lab, quietly built-in membrane dryer, swive
  • castors and sound enclosure
  • Quick-connect port provides simple plug-and-play use of hoses and tools
  • Run up to two air tools at once!
  • Control outlet pressure with the turn of a dialup to 116 psi (8 bar)
  • Anti-bacterial coated air tank and membrane dryer provide clean air for your lab needs
  • Manage maintenancefilters are easy to replace and have long service lives
  • 3 year warranty

More About this Item

These versatile laboratory compressors are designed for point-of-use applications - take it wherever needed! The built-in sound enclosure and swivel wheels allow for ultra-quiet, portable operation. Compact design and low-vibration performance allow placement on top of or under a lab bench. Quickly see outlet pressure on the analog pressure gauge and use the control knob for adjustment up to 87 psi (6 bar). The anti-corrosion, proprietary internally coated air tank works with the membrane dryer (2 micron pore filter) to provide odor-free, clean air to your application. Use the optional 0.01 micron filter to obtain sterile air. Maintenance is easy to manage - all filters require annual replacement, bi-annual for the air intake filter if used in high dust areas. Air compressor station has an internal vaporization system for condensate, but under high operating temperatures or humidity will automatically drain. Place a collection pan under the overflow as needed.

3 Year Warranty
Specifications
  • Width (InchShort)22 53/64
  • Height (InchShort)25 45/64
  • Free-Air Capacity (CFM)2.36
  • Max Pressure (bar)7
  • Tank Size (Liters)25
  • Max Temperature (° C)40
  • Max Temperature (Ambient) (° C)40
  • Duty CycleS1
  • Power (VAC)230
  • Power (Hz)50-60
  • Shipping Weight (kg)78
  • DescriptionCole-Parmer Ultra-Quiet 67 Oil-Free Lab Compressor, 230V, 50/60 Hz
  • Warranty3 Years
Reviews
Q&A