Cole-Parmer UHPLC In-Line Filters, 0.5 µm; 4/Pk

Representative image only.

Cole-Parmer UHPLC In-Line Filters, 0.5 µm; 4/Pk

Cole-Parmer | Item: 1647093

Protect your columns from particulate matter to ensure more accurate results and longer service life

₹64,100.00INR / Pkg of 4

₹64,100.00INR / Pkg of 4
Product Description

Key Features

  • Maintain chromatographic integrity and increase column lifetime
  • Change out cartridges and filters in seconds reducing down time
  • Low-volume in-line filter for all Cole-Parmer® UHPLC columns
  • Place between column and fitting—no back pressure increase
  • Pack of four

More About this Item

Cole-Parmer® guards and filters are designed to ensure that erroneous materials do not find their way into the more important and expensive analytical column.

The direct-connect guard cartridge holder allows for quick replacement of guard cartridges, cartridges sold separately. The guard cartridge system adds sufficient protection to the system without changing retention or selectivity parameters.

An alternative to a guard cartridge system is an in-line filter. These filters have a fingertight direct connection design and are placed between the column and the fitting to trap particulate matter before it reaches the analytical column.

In-line filter fits between the column and the conventional PEEK fitting to filter out particulates. It features low dead volume and no back pressure increase, and is great for very short fast columns.

Specifications
  • Max Pressure (PSI)18000
  • Compatable WithCole-Parmer® UHPLC columns
  • Pore Size0.5 µm
  • DescriptionUHPLC In-Line Filters, 0.5 µm; 4/Pk
Reviews
Q&A