Cole-Parmer Two-Stage Pressure Regulator, 250 SCFH Capacity, 590 CGA Fitting

Representative image only.

Cole-Parmer Two-Stage Pressure Regulator, 250 SCFH Capacity, 590 CGA Fitting

Cole-Parmer | Item: 9820122

Ideal for your noncorrosive analytical applications

₹159,000.00INR / Each

₹159,000.00INR / Each
Product Description

Key Features

  • Won’t contaminate high-purity gases
  • Two-stage regulators (Cv = 0.044) compensate for variations in supply pressure
  • Only 0.06 psi outlet change per 100 psi inlet change
  • 1 year warranty

More About this Item

Regulators feature 316 stainless steel diaphragms. O-rings of PTFE ensure leak-free operation. Bar stock brass bodies minimize dead space. Automatic reseating valve extends regulator service life. Dual sintered filters reduce gas velocity when opening high pressure cylinders. Chrome plated finish prevents tarnish.

1 Year Warranty
Specifications
  • Max Delivery Pressure (psig)25
  • Max Inlet Pressure (PSI)3000
  • Max Outlet Pressure (PSI)25
  • Outlet Connections¼" NPT(M)
  • CGA Fitting590
  • Min Operating Temperature (° F)-40
  • Max Operating Temperature (° F)165
  • Min Operating Temperature (° C)-40
  • Max Operating Temperature (° C)74
  • Capacity (SCFH)250
  • Materials of Construction316 SS diaphragm, PTFE O-rings, chrome-plated finish
  • Relief Valve Setting (psig)85
  • Outlet Gauge Range (PSI)30" Hg to 30 psi
  • Outlet Gauge Graduations (PSI)1
  • DescriptionTwo-Stage Pressure Regulator, 250 SCFH Capacity, 590 CGA Fitting
  • Warranty1 year
Reviews
Q&A