Cole-Parmer Tuff-Tip pH Electrode; 100 Ohm PT RTD (Tinned Ends), BNC, 3/4"

Representative image only.

Cole-Parmer Tuff-Tip pH Electrode; 100 Ohm PT RTD (Tinned Ends), BNC, 3/4"

Cole-Parmer | Item: 2702003

Less chance of breakage

₹48,800.00INR / Each

₹48,800.00INR / Each

Buy It Together

Current Item

Cole-Parmer Tuff-Tip pH Electrode; 100 Ohm PT RTD (Tinned Ends), BNC, 3/4"
Cole-Parmer Tuff-Tip pH Electrode; 100 Ohm PT RTD (Tinned Ends), BNC, 3/4"
2702003

₹48,800.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ =
Total Price 177700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Don't worry about bulb breakage
  • Eliminate electrical noise with graphite-tipped models
  • 1 year warranty

More About this Item

The unique Tuff-Tip design helps protect bulbs. Choose chemical-resistant Ryton® PPS standard electrode or with graphite tip. Ideal for viscous or severe applications, these electrodes reduce contamination and clogging with uniform pore size.

Keep a Spare1 Year Warranty
Specifications
  • Electrode TypeDouble junction
  • Electrode Body MaterialRyton® PPS
  • Min pH (pH)0
  • Max pH (pH)14
  • Temperature CompensationYes
  • Max Pressure (PSI)100
  • Thread Size NPT(M) (in)1/2
  • ATC ConnectorTinned ends
  • ATC Element100 Ω Pt RTD
  • ConnectorBNC
  • Cable Length (m)3
  • DescriptionTuff-Tip pH Electrode; 100 Ohm PT RTD (Tinned Ends), BNC, 3/4"
  • Warranty1 year
Reviews
Q&A