Cole-Parmer Tuff-Tip pH Electrode 1 Kohm RTD(Spade Lugs), BNC, 3/4"

Representative image only.

Cole-Parmer Tuff-Tip pH Electrode 1 Kohm RTD(Spade Lugs), BNC, 3/4"

Cole-Parmer | Item: 2702006

Less chance of breakage

₹51,700.00INR / Each

₹51,700.00INR / Each

Buy It Together

Current Item

Cole-Parmer Tuff-Tip pH Electrode 1 Kohm RTD(Spade Lugs), BNC, 3/4"
Cole-Parmer Tuff-Tip pH Electrode 1 Kohm RTD(Spade Lugs), BNC, 3/4"
2702006

₹51,700.00INR / Each
+
Cole-Parmer 350 pH/ORP/Temperature 1/8-DIN Transmitter
0580214

₹46,300.00INR / Each
+ =
Total Price 180600.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Don't worry about bulb breakage
  • Eliminate electrical noise with graphite-tipped models
  • 1 year warranty

More About this Item

The unique Tuff-Tip design helps protect bulbs. Choose chemical-resistant Ryton® PPS standard electrode or with graphite tip. Ideal for viscous or severe applications, these electrodes reduce contamination and clogging with uniform pore size.

Keep a Spare1 Year Warranty
Specifications
  • Electrode Body MaterialKynar®
  • Reference JunctionCeramic
  • Max Temperature (° C)110
  • Temperature CompensationYes
  • Thread Size NPT(M) (in)3/4
  • ATC ConnectorSpade lugs
  • ATC Element1 kΩ Pt RTD
  • ConnectorBNC
  • DescriptionTuff-Tip pH Electrode 1 Kohm RTD(Spade Lugs), BNC, 3/4"
  • Warranty1 year
Reviews
Q&A