Cole-Parmer Trigger Sprayer, HDPE, 16 oz; 6/PK

Representative image only.

Cole-Parmer Trigger Sprayer, HDPE, 16 oz; 6/PK

Cole-Parmer | Item: 0609104

Versatile sprayer nozzle works for any application

₹4,500.00INR / Case of 6

₹4,500.00INR / Case of 6
Product Description

Key Features

  • Adjustable sprayer nozzle provides fine mist to powerful stream
  • Designed to be impact resistant

More About this Item

Translucent high-density polyethylene (HDPE) bottles include a white polypropylene cap and trigger-motion spray assembly with stainless steel bearings. HDPE provides an excellent moisture barrier and is impact resistant. Turn nozzle to adjust spray to fine mist, coarse burst, or powerful stream.

Specifications
  • Capacity (mL)500
  • Capacity (oz)16
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene
  • AutoclavableNo
  • DescriptionTrigger Sprayer, HDPE, 16 oz, 6/pk
Reviews
Q&A