Cole-Parmer Trigger/Spray Bottle, 240 mL; 3/PK

Representative image only.

Cole-Parmer Trigger/Spray Bottle, 240 mL; 3/PK

Cole-Parmer | Item: 9876656

Make awkward wash bottles obsolete

₹3,600.00INR / Pkg of 3

₹3,600.00INR / Pkg of 3
Product Description

Key Features

  • Provide controlled delivery—comfortable for one-handed operation
  • Ideal for hot, cold, aqueous, and solvent-based solutions
  • Contoured to fit in the hand

More About this Item

Set nozzle to fine mist for TLC plates, standard spray for rinsing glassware, or continuous stream for a forceful jet when washing filters. Nozzle also has closed position to prevent contamination. Bottles are constructed of translucent HDPE and come with PP cap and spray assembly.

1 Year Warranty
Specifications
  • Length (")3 1/4
  • Capacity (mL)240
  • Width (InchShort)2 3/4
  • Height (InchShort)6
  • Capacity (oz)8
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPP
  • Cap ColorBlue and white
  • Bottle ColorTranslucent
  • AutoclavableNo
  • DescriptionTrigger/Spray Bottle, 235 mL; 3/Pk
Reviews
Q&A