Cole-Parmer Trigger/Spray Bottle, 1000 mL; 1/Ea

Representative image only.

Cole-Parmer Trigger/Spray Bottle, 1000 mL; 1/Ea

Cole-Parmer | Item: 9876655

Make awkward wash bottles obsolete

₹5,800.00INR / Each

₹5,800.00INR / Each
Product Description

Key Features

  • Provide controlled delivery—comfortable for one-handed operation
  • Ideal for hot, cold, aqueous, and solvent-based solutions
  • Contoured to fit in the hand
  • A convenient side port for easy refilling

More About this Item

Set nozzle to fine mist for TLC plates, standard spray for rinsing glassware, or continuous stream for a forceful jet when washing filters. Nozzle also has closed position to prevent contamination. Bottles are constructed of translucent HDPE and come with PP cap and spray assembly.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Length (")5 1/2
  • Width (InchShort)4
  • Height (InchShort)12 1/2
  • Capacity (oz)34
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPP
  • Cap ColorRed and white
  • Bottle ColorTranslucent
  • Special FeaturesSide port for easy refill
  • AutoclavableNo
  • DescriptionTrigger/Spray Bottle, 1000 mL; 1/Ea
Reviews
Q&A