Cole-Parmer Tri-Corner Beakers, Assortment Pack, PP; 30/PK

Representative image only.

Cole-Parmer Tri-Corner Beakers, Assortment Pack, PP; 30/PK

Cole-Parmer | Item: 0601007

Easy pouring from three sides

₹12,200.00INR / Pkg of 30

₹12,200.00INR / Pkg of 30

Buy It Together

Current Item

Cole-Parmer Tri-Corner Beakers, Assortment Pack, PP; 30/PK
Cole-Parmer Tri-Corner Beakers, Assortment Pack, PP; 30/PK
0601007

₹12,200.00INR / Pkg of 30
+
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
=
Total Price 14000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Five of each: 50-, 100-, 250-, 400-, 800-, and 1000-mL beakers.

Key Features

  • Accurate to ±5% with molded graduations
  • Autoclavable
  • 1 year warranty

More About this Item

Polypropylene (PP) beakers feature a tri-corner design that provides three dripless pouring spouts. Beakers are perfect for use with stirrers — flat bottom keeps stir bars centered. Beakers can withstand temperatures to 121 °C ( 250 °F).

This assortment pack includes five 50-, 100-, 250-, 400-, 800-, and 1000-mL beakers.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)275
  • DescriptionTri-Corner Beakers, Assortment Pack, PP; 30/PK
  • Warranty1 year
Reviews
Q&A