Cole-Parmer Tri-Corner Beaker, PP, 1000 mL; 100/PK

Representative image only.

Cole-Parmer Tri-Corner Beaker, PP, 1000 mL; 100/PK

Cole-Parmer | Item: 0602011

Easy pouring from three sides

₹21,800.00INR / Pkg of 100

₹21,800.00INR / Pkg of 100

Buy It Together

Current Item

Cole-Parmer Tri-Corner Beaker, PP, 1000 mL; 100/PK
Cole-Parmer Tri-Corner Beaker, PP, 1000 mL; 100/PK
0602011

₹21,800.00INR / Pkg of 100
+
Cole-Parmer Plastic Beaker, Transparent PP, 250 mL, 50/pk
0620012

₹1,800.00INR / Pkg of 50
=
Total Price 23600.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Accurate to ±5% with molded graduations
  • Autoclavable
  • 1 year warranty

More About this Item

Polypropylene (PP) beakers feature a tri-corner design that provides three dripless pouring spouts. Beakers are perfect for use with stirrers — flat bottom keeps stir bars centered. Beakers can withstand temperatures to 121 °C ( 250 °F).

Beaker features 1000 mL (32 oz) capacity with 50 mL (2 oz) graduations.

1 Year Warranty
Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)50
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)275
  • AutoclavableYes
  • Outside Diameter (OD) (in)5 1/2
  • Outside Diameter (OD) (cm)14.1
  • Overall Height (in)5 5/8
  • Overall Height (cm)14.3
  • DescriptionTri-Corner Beaker, PP, 1000 mL, 100/pk
  • Warranty1 year
Reviews
Q&A