Cole-Parmer TPV Industrial Grade Tubing, 1/32" ID x 3/32" OD; 50 Ft

Representative image only.

Cole-Parmer TPV Industrial Grade Tubing, 1/32" ID x 3/32" OD; 50 Ft

Cole-Parmer | Item: 5011572

Compatible with most CIP (Clean-in-Place) solutions and SIP (Steam-in-Place)

₹10,200.00INR / Pkg of 1

₹10,200.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer TPV Industrial Grade Tubing, 1/32" ID x 3/32" OD; 50 Ft
Cole-Parmer TPV Industrial Grade Tubing, 1/32" ID x 3/32" OD; 50 Ft
5011572

₹10,200.00INR / Pkg of 1
+ =
Total Price 43300.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Excellent for use in peristaltic pump applications
  • Great alternative to Santoprene™ tubing
  • Does not contain PVC, DEHP, phthalates, or other plasticizers
  • Ultra-low extractables and leachables
  • Low gas and oxygen permeability
  • USP Class VI, USP 661, and RoHS compliant and BPOG tested
  • 1/32" ID x 3/32" OD

More About this Item

The Cole-Parmer® Thermoplastic Vulcanizate (TPV) tubing is soft and flexible tubing that is durable enough to provide a long service life. This tubing is designed for use with peristaltic pumps. This TPV tubing does not contain PVC, DEHP, phthalates, or plasticizers, making them ideal for various pharmaceutical, food, and beverage applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationThermoplastic Vulcanizate (TPV)
  • Tubing OD (in)3/32
  • Tubing OD (mm)2.4
  • Tubing ID (in)1/32
  • Tubing ID (mm)0.8
  • Wall Thickness (in)1/32
  • Wall Thickness (mm)0.8
  • ColorTan
  • Clarity (opaque)Yes
  • Max Pressure (PSI)51
  • Max Pressure (bar)3.52
  • Min Temperature (° F)-58
  • Max Temperature (° F)275
  • Min Temperature (° C)-50
  • Max Temperature (° C)135
  • Bend Radius (in)1/8
  • Length per Pack (FeetShort)50
  • Length (ft)50
  • Sterilization MethodGamma;Autoclave;E-Beam;EtO
  • Sterilization Method (Autoclave)Autoclave up to 135°C (275°F)
  • Sterilization Method (EtO)EtO with no issues
  • Regulatory ApprovalsNon-DEHP;Non-Phthalate;USP;ADCF;RoHS
  • Durometer70 Shore A
  • DescriptionTPV Industrial Grade Tubing, 1/32" ID x 3/32" OD; 50 Ft
Documents & Certificates
Reviews
Q&A