Cole-Parmer TPE Tubing, Clear, 3/16" ID x 5/16" OD; 50 Ft

Representative image only.

Cole-Parmer TPE Tubing, Clear, 3/16" ID x 5/16" OD; 50 Ft

Cole-Parmer | Item: 5011607

Designed for fluid transfer and use in peristaltic pump applications

₹17,800.00INR / Pkg of 1

₹17,800.00INR / Pkg of 1

Buy It Together

Current Item

Cole-Parmer TPE Tubing, Clear, 3/16" ID x 5/16" OD; 50 Ft
Cole-Parmer TPE Tubing, Clear, 3/16" ID x 5/16" OD; 50 Ft
5011607

₹17,800.00INR / Pkg of 1
+ + =
Total Price 78400.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Ideal for general-purpose, laboratory, and single-use applications
  • Free technical application support available to assist with tubing selection
  • Excellent for use in peristaltic pump applications
  • Great alternative to silicone tubing
  • Does not contain PVC, DEHP, phthalates, or other plasticizers
  • Ultra-low extractables and leachables
  • Low gas and oxygen permeability
  • Low protein binding and nonpyrogenic material
  • Thermally weldable
  • USP Class VI, USP 661, and RoHS compliant and BPOG tested
  • 3/16" ID x 5/16" OD

More About this Item

The Cole-Parmer® Thermoplastic Elastomer (TPE) tubing is soft and flexible tubing that is durable enough to provide a long service life. This tubing is designed for use with peristaltic pumps. This TPE tubing does not contain PVC, DEHP, phthalates, or plasticizers, making them ideal for various pharmaceutical, food, and beverage applications.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Certificate of Compliance
Specifications
  • Tubing FormulationTPE
  • Tubing OD (in)5/16
  • Tubing OD (mm)8
  • Tubing ID (in)3/16
  • Tubing ID (mm)4.8
  • Wall Thickness (in)1/16
  • Wall Thickness (mm)1.6
  • ColorClear
  • Max Pressure (PSI)23
  • Max Pressure (bar)1.59
  • Min Temperature (° F)-112
  • Max Temperature (° F)275
  • Min Temperature (° C)-80
  • Max Temperature (° C)135
  • Bend Radius (in)2/5
  • Length (ft)50
  • Sterilization Method (Autoclave)Autoclave up to 135°C (275°F) for 30 minute cycle
  • Sterilization MethodE-Beam;EtO;Autoclave;Gamma
  • Sterilization Method (EtO)EtO with no issues
  • Sterilization Method (Gamma)E-beam/gamma irradiation between 25 and 45 kGy
  • Regulatory ApprovalsFDA;Non-DEHP;USP;RoHS;ADCF;Non-Phthalate
  • Durometer68 Shore A
  • DescriptionTPE Tubing, Clear, 3/16" ID x 5/16" OD; 50 Ft
Reviews
Q&A